KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10-32 UNF x 1/16" Barb Brass Male 90 Degree Elbow

PNEUMADYNE INC| Zoro #: G2096385| Mfr #: EA-LB10

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/16"
Tube Inside Dia.: 1/16"
Fitting Connection Type: Barbed x UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096385 Mfr #: EA-LB10
Tube Size: 1/16"Tube Inside Dia.: 1/16"
Fitting Connection Type: Barbed x UNFSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: -28" Hg Vac to 125 psiBarb Size: 1/16"
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 160 Degrees FItem: Male Elbow, 90 Degrees
Tube Fitting Material: BrassHex Size: 5/16"
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Barb Size 1/16 In., Fitting Connection Type Barbed x UNF, Tube Size 1/16 In., Tube Inside Dia. 1/16 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 5/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews