KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10-32 UNF x 5/64" Barb Brass Male Tee

PNEUMADYNE INC| Zoro #: G0961064| Mfr #: EA-T20

$8.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/64"
Tube Inside Dia.: 5/64"
Fitting Connection Type: Barbed x UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961064 Mfr #: EA-T20
Tube Size: 5/64"Tube Inside Dia.: 5/64"
Fitting Connection Type: Barbed x UNFSpecific Fitting Shape: Tee
Max. Pressure: -28" Hg Vac to 125 psiBarb Size: 5/64"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 160 Degrees FItem: Male Tee
Tube Fitting Material: BrassHex Size: 5/16"
Country of Origin (subject to change): United States

Description

Male Tee, Tube Fitting Material Brass, Barb Size 5/64 In., Fitting Connection Type Barbed x UNF, Tube Size 5/64 In., Tube Inside Dia. 5/64 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 5/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews