SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Barbed x Barbed x MNPT SS Male Tee

PNEUMADYNE INC| Zoro #: G0714621| Mfr #: ET60-1/4-303-5

$48.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverBasic Fitting Shape: TeeFitting Connection Type: Barbed x Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714621 Mfr #: ET60-1/4-303-5
Color: SilverBasic Fitting Shape: Tee
Fitting Connection Type: Barbed x Barbed x MNPTMax. Pressure: -28" Hg Vac to 125 psi
Tube Inside Dia.: 1/4"Tube Size: 1/4"
Specific Fitting Shape: TeePipe Size (Fittings): 1/4"
Tube Fitting Material: 303 Stainless SteelItem: Fixed Tee
Barb Size: 1/4"Temp. Range: -20 Degrees to 160 Degrees F
Hex Size: 9/16"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Fixed Tee, Tube Fitting Material 303 Stainless Steel, Barb Size 1/4 In., Fitting Connection Type Barbed x Barbed x MNPT, Tube Size 1/4 In., Pipe Size - Pipe Fitting 1/4 In., Tube Inside Dia. 1/4 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 9/16 In.

Reviews