KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, Metal, Brass, NPT, 4-3/4 In. L

PNEUMADYNE INC| Zoro #: G1247303| Mfr #: M10-125-6-BRS

$79.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1"
Fitting Connection Type: NPT
Number of Outlets: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247303 Mfr #: M10-125-6-BRS
Overall Width: 1"Fitting Connection Type: NPT
Number of Outlets: 6Overall Length: 4-3/4"
Max. Pressure: 2000 psiPipe Fitting Material: Brass
Number of Inlets: 2Outlet Size: 1/8"
Temp. Range: -65 Degrees To 250 Degrees FItem: Manifold
Mounting Hole Size: 0.17"Overall Height: 1"
Inlet Size: 1/4"Country of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Brass, Number of Inlets 2, Number of Outlets 6, Inlet Size 1/4 In., Outlet Size 1/8 In., Overall Length 4-3/4 In., Overall Width 1 In., Overall Height 1 In., Fitting Connection Type NPT, Max. Pressure 2000 psi, Mounting Hole Size 0.17 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews