SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Manifold, Metal, Brass, NPT, 7-3/8 In. L

PNEUMADYNE INC| Zoro #: G0821344| Mfr #: M20-250-8-BRS

$113.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 2000 psiOverall Length: 7-3/8"Fitting Connection Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821344 Mfr #: M20-250-8-BRS
Max. Pressure: 2000 psiOverall Length: 7-3/8"
Fitting Connection Type: NPTOutlet Size: 1/4"
Overall Width: 1-1/4"Inlet Size: 3/8"
Item: ManifoldMounting Hole Size: 0.20"
Number of Inlets: 2Number of Outlets: 8
Overall Height: 1-1/4"Temp. Range: -65 Degrees To 250 Degrees F
Pipe Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Brass, Number of Inlets 2, Number of Outlets 8, Inlet Size 3/8 In., Outlet Size 1/4 In., Overall Length 7-3/8 In., Overall Width 1-1/4 In., Overall Height 1-1/4 In., Fitting Connection Type NPT, Max. Pressure 2000 psi, Mounting Hole Size 0.20 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews