Shop Alternate Products
This Product is Discontinued
Pneumadyne
Manifold, Metal, NPT, 1/4 In., 1-3/4 In. L (Discontinued)
Mfr # M10-125-2NP
Zoro # G0820854
This Product is Discontinued
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Number of Inlets 2
- Number of Outlets 2
- Inlet Size 1/4"
- Outlet Size 1/8"