KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, Metal, NPT, 1/4 In., 2-1/2 In. L

PNEUMADYNE INC| Zoro #: G1673061| Mfr #: M10-125-3NP

$22.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1"
Fitting Connection Type: NPT
Number of Outlets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673061 Mfr #: M10-125-3NP
Overall Width: 1"Fitting Connection Type: NPT
Number of Outlets: 3Overall Length: 2-1/2"
Max. Pressure: 1000 psiPipe Fitting Material: Nickel Plated Aluminum
Number of Inlets: 2Outlet Size: 1/8"
Temp. Range: -10 Degrees to 200 Degrees FItem: Manifold
Mounting Hole Size: 0.17"Overall Height: 1"
Inlet Size: 1/4"Country of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Nickel Plated Aluminum, Number of Inlets 2, Number of Outlets 3, Inlet Size 1/4 In., Outlet Size 1/8 In., Overall Length 2-1/2 In., Overall Width 1 In., Overall Height 1 In., Fitting Connection Type NPT, Max. Pressure 1000 psi, Mounting Hole Size 0.17 In., Temp. Range -10 Degrees to 200 Degrees F

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews