Manifold, Metal, NPT, 1/4 In., 6-1/4 In. L

PNEUMADYNE INC |Zoro #: G0362756|Mfr #: M10-125-8NP

$28.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362756 Mfr #: M10-125-8NP
Max. Pressure: 1000 psiFitting Connection Type: NPT
Number of Inlets: 2Item: Manifold
Pipe Fitting Material: Nickel Plated AluminumTemp. Range: -10 Degrees to 200 Degrees F
Inlet Size: 1/4"Outlet Size: 1/8"
Overall Length: 6-1/4"Overall Height: 1"
Mounting Hole Size: 0.17"Overall Width: 1"
Number of Outlets: 8Country of Origin (subject to change): United States

Product Description

Manifold, Pipe Fitting Material Nickel Plated Aluminum, Number of Inlets 2, Number of Outlets 8, Inlet Size 1/4 In., Outlet Size 1/8 In., Overall Length 6-1/4 In., Overall Width 1 In., Overall Height 1 In., Fitting Connection Type NPT, Max. Pressure 1000 psi, Mounting Hole Size 0.17 In., Temp. Range -10 Degrees to 200 Degrees F

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews