PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Manifold, Metal, NPT, 3/8 In., 7-3/8 In. L

PNEUMADYNE INC| Zoro #: G0886042| Mfr #: M20-250-8NP

$33.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1000 psiOverall Length: 7-3/8"Fitting Connection Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886042 Mfr #: M20-250-8NP
Max. Pressure: 1000 psiOverall Length: 7-3/8"
Fitting Connection Type: NPTOutlet Size: 1/4"
Overall Width: 1-1/4"Inlet Size: 3/8"
Item: ManifoldMounting Hole Size: 0.20"
Number of Inlets: 2Number of Outlets: 8
Overall Height: 1-1/4"Temp. Range: -10 Degrees to 200 Degrees F
Pipe Fitting Material: Nickel Plated AluminumCountry of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Nickel Plated Aluminum, Number of Inlets 2, Number of Outlets 8, Inlet Size 3/8 In., Outlet Size 1/4 In., Overall Length 7-3/8 In., Overall Width 1-1/4 In., Overall Height 1-1/4 In., Fitting Connection Type NPT, Max. Pressure 1000 psi, Mounting Hole Size 0.20 In., Temp. Range -10 Degrees to 200 Degrees F

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews