20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Manifold, Plastic, NPT, 3/8 In., 5-5/8 In. L

PNEUMADYNE INC| Zoro #: G0924551| Mfr #: M20-250-6-PPN

$52.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924551 Mfr #: M20-250-6-PPN
Overall Length: 5-5/8"Temp. Range: 32 Degrees to 230 Degrees F
Max. Pressure: 150 psiNumber of Outlets: 6
Overall Height: 1-1/4"Fitting Connection Type: NPT
Inlet Size: 3/8"Item: Manifold
Overall Width: 1-1/4"Outlet Size: 1/4"
Pipe Fitting Material: Natural PolypropyleneMounting Hole Size: 0.20"
Number of Inlets: 2Country of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Natural Polypropylene, Number of Inlets 2, Number of Outlets 6, Inlet Size 3/8 In., Outlet Size 1/4 In., Overall Length 5-5/8 In., Overall Width 1-1/4 In., Overall Height 1-1/4 In., Fitting Connection Type NPT, Max. Pressure 150 psi, Mounting Hole Size 0.20 In., Temp. Range 32 Degrees to 230 Degrees F

Reviews