Manifold, Plastic, Nylon, NPT, 3-1/4 In. L

PNEUMADYNE INC| Zoro #: G0810241| Mfr #: M10-125-4-NYN

$44.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1"
Fitting Connection Type: NPT
Number of Outlets: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810241 Mfr #: M10-125-4-NYN
Overall Width: 1"Fitting Connection Type: NPT
Number of Outlets: 4Overall Length: 3-1/4"
Max. Pressure: 200 psiPipe Fitting Material: Nylon
Number of Inlets: 2Outlet Size: 1/8"
Temp. Range: -60 Degrees to 200 Degrees FItem: Manifold
Mounting Hole Size: 0.17"Overall Height: 1"
Inlet Size: 1/4"Country of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Nylon, Number of Inlets 2, Number of Outlets 4, Inlet Size 1/4 In., Outlet Size 1/8 In., Overall Length 3-1/4 In., Overall Width 1 In., Overall Height 1 In., Fitting Connection Type NPT, Max. Pressure 200 psi, Mounting Hole Size 0.17 In., Temp. Range -60 Degrees to 200 Degrees F

Reviews