KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, Plastic, Nylon, NPT, 3-7/8 In. L

PNEUMADYNE INC| Zoro #: G1652524| Mfr #: M10-250-4-NYN

$27.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Fitting Connection Type: NPT
Number of Outlets: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652524 Mfr #: M10-250-4-NYN
Overall Width: 1-1/4"Fitting Connection Type: NPT
Number of Outlets: 4Overall Length: 3-7/8"
Max. Pressure: 200 psiPipe Fitting Material: Nylon
Number of Inlets: 2Outlet Size: 1/4"
Temp. Range: -60 Degrees to 200 Degrees FItem: Manifold
Mounting Hole Size: 0.20"Overall Height: 1-1/4"
Inlet Size: 3/8"Country of Origin (subject to change): United States

Description

Manifold, Pipe Fitting Material Nylon, Number of Inlets 2, Number of Outlets 4, Inlet Size 3/8 In., Outlet Size 1/4 In., Overall Length 3-7/8 In., Overall Width 1-1/4 In., Overall Height 1-1/4 In., Fitting Connection Type NPT, Max. Pressure 200 psi, Mounting Hole Size 0.20 In., Temp. Range -60 Degrees to 200 Degrees F

Reviews