Manifold, Plastic, Nylon, NPT, 7-3/4 In. L

PNEUMADYNE INC| Zoro #: G1944336| Mfr #: M10-125-10-NYN

$55.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944336 Mfr #: M10-125-10-NYN
Max. Pressure: 200 psiFitting Connection Type: NPT
Number of Inlets: 2Item: Manifold
Pipe Fitting Material: NylonTemp. Range: -60 Degrees to 200 Degrees F
Inlet Size: 1/4"Outlet Size: 1/8"
Overall Length: 7-3/4"Overall Height: 1"
Mounting Hole Size: 0.17"Number of Outlets: 10
Overall Width: 1"Country of Origin (subject to change): United States

Product Description

Manifold, Pipe Fitting Material Nylon, Number of Inlets 2, Number of Outlets 10, Inlet Size 1/4 In., Outlet Size 1/8 In., Overall Length 7-3/4 In., Overall Width 1 In., Overall Height 1 In., Fitting Connection Type NPT, Max. Pressure 200 psi, Mounting Hole Size 0.17 In., Temp. Range -60 Degrees to 200 Degrees F

Product Reviews