Prime Vision

Antifreeze Coolant, 55 gal., 50/50

Prime Vision Antifreeze Coolant, 55 gal., 50/50 PRIMGREEN55
Hover or click to zoom Tap to zoom
  • Color: Green
  • Size: 55 gal
  • Type: Ready-to-Use
  • Appearance: Liquid
  • Container Type: Plastic container
  • pH: 10.5
  • Flash Point (F): 247 Degrees F
  • Dilution Ratio: 50/50
See full product details
$578.86
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Subtotal: $578.86

Prime Vision #PRIMGREEN55 Specifications

  • Color: Green
  • Size: 55 gal
  • Type: Ready-to-Use
  • Appearance: Liquid
  • Container Type: Plastic container
  • pH: 10.5
  • Flash Point (F): 247 Degrees F
  • Dilution Ratio: 50/50
  • Item: Antifreeze Coolant
  • Boiling Point (F): 339 Degrees F
  • Freezing Point (F): 0 Degrees F
  • Specific Gravity: 1.12
  • Country of Origin (subject to change): United States

Description

Antifreeze Coolant,55 gal.,50/50

Restrictions and Compliance

  • Hazardous material

Reviews of Prime Vision #PRIMGREEN55

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.