KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Freeze Pack, 10-1/4 In. L, 8 In. W, PK3

POLAR TECH| Zoro #: G1176865| Mfr #: IB 48

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Item: Freezer Pack
Features: Leak Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176865 Mfr #: IB 48
Width: 8"Item: Freezer Pack
Features: Leak ProofColor: White/Blue
Length: 10-1/4"Material: Viscous Gel Refrigerant
Weight: 48 oz.Country of Origin (subject to change): United States

Description

Freezer Pack, Viscous Gel Refrigerant, White/Blue, Length 10-1/4 In., Width 8 In., Weight 48 oz., Features Leak Proof, Package Quantity 3

Reviews