Freeze Pack, 4 In. L, 6-1/2 In. W, PK18

POLAR TECH| Zoro #: G0659662| Mfr #: IB 8

$10.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White/BlueItem: Freezer PackLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659662 Mfr #: IB 8
Color: White/BlueItem: Freezer Pack
Length: 4"Width: 6-1/2"
Features: Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For HoursMaterial: Viscous Gel Refrigerant
Weight: 8 oz.Country of Origin (subject to change): United States

Description

Freezer Pack, Viscous Gel Refrigerant, White/Blue, Length 4 In., Width 6-1/2 In., Weight 8 oz., Features Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours, Package Quantity 18

Reviews