KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Freeze Pack, 6 In. L, 6 In. W, 12 oz., PK12

POLAR TECH| Zoro #: G1357894| Mfr #: IB 12

$8.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Freezer Pack
Features: Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357894 Mfr #: IB 12
Width: 6"Item: Freezer Pack
Features: Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For HoursColor: White/Blue
Length: 6"Material: Viscous Gel Refrigerant
Weight: 12 oz.Country of Origin (subject to change): United States

Description

Freeze Pack, Viscous Gel Refrigerant, White/Blue, Length 6 In., Width 6 In., Weight 12 oz., Features Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours, Package Quantity 12

Reviews