Polar-Tech
Ice-Brix Poly Pouch, Reuseable, Leakproof, 31 oz., Pk4
Mfr # IB 31
Zoro # G0668333
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Features Leak Proof
- Length 8 in
- Weight 8 lb
- Material Viscous Gel Refrigerant
Explore More Products
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. IB 12
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 8 oz. IB 8
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz. IB 16
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 24 oz. IB 24
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 IB 48
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser HD22B-1
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. IMC-270MB
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker IYT0300W-161
- AVALLON Ice Maker Water Pump Kit AIMPUMP1
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day FS0522W-1
- ISPRING Fridge Line Connection Ice Maker Kit for RO System ICEK
- Polar-Tech Ice Makers