Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ice-Brix Poly Pouch, Reusable, Leak-proof, 32 oz.

  • Zoro #: G4241982
  • Mfr #: 1B 32
$13.37 ($1.49/unit)
  • Item: Freezer Pack
  • Length: 10 in
  • Width: 6 in
See full product details
Orders over $75 ship free.

Polar Tech #1B 32 Specifications

  • Zoro #: G4241982
  • Mfr #: 1B 32
  • Item: Freezer Pack
  • Length: 10 in
  • Width: 6 in
  • Color: White
  • Weight: 19 lb
  • Cold Pack Type: Freezer Pack
  • Cold Pack Style: Leak Proof
  • Length (Straight Wireway): 10 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Freezer Pack, Cold Pack Type Freezer Pack, Cold Pack Style Leak Proof, Weight 19 lb., Length 10 In., Width 6 In., Package Quantity 9

Reviews of Polar Tech #1B 32