Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ice-Brix Poly Pouch, Reusable, Leak-proof, 6 oz. PK48

  • Zoro #: G4248641
  • Mfr #: 1B 6
Tap to zoom
Hover or click to zoom
$21.67 ($0.45/unit)
  • Item: Freezer Pack
  • Length: 5 1/2 in
  • Width: 4 in
See full product details
Out of Stock

Polar Tech #1B 6 Specifications

  • Zoro #: G4248641
  • Mfr #: 1B 6
  • Item: Freezer Pack
  • Length: 5 1/2 in
  • Width: 4 in
  • Color: White
  • Weight: 19 lb
  • Package Quantity: 48
  • Cold Pack Type: Freezer Pack
  • Cold Pack Style: Leak Proof
  • Length (Straight Wireway): 5 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Freezer Pack, Cold Pack Type Freezer Pack, Cold Pack Style Leak Proof, Weight 19 lb, Length 5 1/2 in, Width 4 in, Package Quantity 48

Reviews of Polar Tech #1B 6