Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insulated Bio Foam Shipping Container , Inside 6”L x 4.5”W x 3”D

  • Zoro #: G3670012
  • Mfr #: 201F

$3.53

  • Outside Length: 8"
  • Length: 8"
  • Outside Width: 6-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Polar Tech #201F Specifications

  • Zoro #: G3670012
  • Mfr #: 201F
Outside Length: 8" Length: 8"
Outside Width: 6-1/2" Wall Thickness: 1"
Number of Compartments: 1 Overall Height: 5"
Width: 6-1/2" Includes: Foam Only
Inside Length: 6" Height: 5"
Overall Length: 8" Overall Width: 6-1/2"
Item: Insulated Shipping Container Inside Width: 4-1/2"
Outside Depth: 5" Inside Depth: 3"
Material: Bio Foam Compartment Size: 6 x 4-1/2 x 3"
Country of Origin (subject to change): United States

Description

Insulation and cold protection products make it significantly easier to ship perishable items. Here is some additional information about Polar Tech Insulated Shipping Container. Wall Thickness: 1".

Reviews of Polar Tech #201F