Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insulated Shipping Bio Foam Only, 1-5 Day

  • Zoro #: G3649213
  • Mfr #: 220F

$32.21 ($10.74/unit)

  • Wall Thickness: 1-1/2"
  • Inside Width: 8-1/4"
  • Outside Length: 13-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Polar Tech #220F Specifications

  • Zoro #: G3649213
  • Mfr #: 220F
Wall Thickness: 1-1/2" Inside Width: 8-1/4"
Outside Length: 13-1/2" Item: Insulated Shipping Container
For Use With: Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications Inside Length: 10-1/2"
Outside Width: 11-1/4" Material: Bio Foam
Outside Depth: 12-1/4" Color: White
Inside Depth: 9-1/4" Includes: Foam Only
Country of Origin (subject to change): United States

Description

From blood to bluefish, our insulation and cold protection products make it possible to ship items cold. Polar Tech Insulated Shipping Container include characteristics like: Wall Thickness: 1-1/2".

Reviews of Polar Tech #220F