LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Insulated Shipping Kit, 17 In. L

POLAR TECH| Zoro #: G0984855| Mfr #: 246C

$30.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Foam Container and Shipping Carton
For Use With: Ice Bricks
Inside Length: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984855 Mfr #: 246C
Includes: Foam Container and Shipping CartonFor Use With: Ice Bricks
Inside Length: 17"Inside Depth: 10-1/2"
Inside Width: 10"Item: Insulated Shipping Kit
Color: Clay WhiteCountry of Origin (subject to change): United States

Description

Insulated Shipping Kit, Inside Length 17 In., Inside Width 10 In., Inside Depth 10-1/2 In., Clay White, For Use With Ice Bricks, Includes Foam Container and Shipping Carton

Reviews