Polar-Tech
Lab Mailer, 1-2 Petri Dishes, 4"x1-1/2"x4"
Mfr # 718
Zoro # G3624442
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 1-1/2"
- Material Polystyrene
- Wall Thickness 1 in
- Inside Length 4 in
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day 261C
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D 202F
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 9-1/2" 209C
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day ON36C
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day 220F
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton XM19C
- POLAR-TECH Bottle Shipper, Side Load, 32 oz. 732S
- POLAR-TECH Foam Starter Kit, 42ďż˝ x 34ďż˝ x 34ďż˝ GE101 AV SK2PT
- POLAR-TECH Specialized Lab Mailer, Mil Spec, Holds Various Lab Products 763
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day 231F
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case INL888
- Polar-Tech Insulation and Cold Protection