Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Outdoor Speakers, White, 70 Hz to 20kHz, PR

  • Zoro #: G0155648
  • Mfr #: MA3013-W
$36.81
  • Diameter: 3 39/64 in
  • Impedance: 4 ohm
  • Depth: 1 1/2 in
See full product details
Orders over $75 ship free.

Poly-Planar #MA3013-W Specifications

  • Zoro #: G0155648
  • Mfr #: MA3013-W
Diameter: 3 39/64 in Impedance: 4 ohm
Depth: 1 1/2 in Includes: Hardware
Color: White Item: Outdoor Speakers
Peak Output Power: 60 W Cutout Width: 3 in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Outdoor Speakers, Color White, Diameter 3 39/64 in, Depth 1 1/2 in, Impedance 4 ohm, Peak Output Power 60 W, Cutout Width 3 in, Includes Hardware, 1 Pair

Reviews of Poly-Planar #MA3013-W