Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Polyolefin, Powder Free, Teal, L

  • Zoro #: G5378457
  • Mfr #: 41550
$9.48
  • Promotion Restriction: Not eligible for promotion
  • Sterile/Non-Sterile: Non-Sterile
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
Out of Stock

Polyco #41550 Specifications

  • Zoro #: G5378457
  • Mfr #: 41550
Promotion Restriction: Not eligible for promotion Sterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: Ambidextrous Aloe Inner Surface: No
Palm Thickness: 11.00 mil Glove Texture Location: Palm and Fingers
Cuff Thickness: 12.50 mil Disposable Glove Material: Nitrile, Polyolefin
Latex Content: Latex Free Cuff: Beaded
Powdered/Powder Free: Powder Free Standards: Component Materials Comply With FDA Regulations for Food Contact 21 CFR 175.300, OSHA Level D, ISO 9001 Certified QMS
Finger Thickness: 13.50 mil Disposable Glove Grade: Food
Lining: Unlined Application: Food Processing, Industrial Safety, Laboratory, Manufacturing, Automotive, Dental, Tattoo and Healthcare
Item: Disposable Gloves Size: L
Glove Size: L Special Features: Chemical Resistant
Resists: Chemicals Disposable Glove Palm Thickness: 8.00 to 8.99 mil
Color: Teal Metal Detectable: No
Material: Nitrile, Polyolefin Glove Length: 13"
Powdered/Powder-Free: Powder-Free Glove Materials: Nitrile
Glove Hand Style: Ambidextrous Latex-Free: Yes
Anti-Static: No Glove Size and Cuff Length Style: L/Standard
Brand and Series: PolyCo VR(R) 50 Acceptable Quality Level (AQL): 1.5
Disposable Glove Features: Chlorinated Silicone-Free: Yes
Cuff Length: 5" Glove Texture: Grain
Nominal Palm Thickness: 11 mil Disposable Glove Type: General Purpose
Series: VR(R) 50 Cuff Style: Beaded
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Here is some additional information about Polyco Disposable Sleeve Gloves. Color: Teal, Glove Size: L, Application: Food Processing, Industrial Safety, Laboratory, Manufacturing, Automotive, Dental, Tattoo and Healthcare.

Technical Guides

Restrictions and Compliance

***

Reviews of Polyco #41550