Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Polyolefin, Powder Free, Teal, M

  • Zoro #: G5378195
  • Mfr #: 41450
$8.63
  • Promotion Restriction: Not eligible for promotion
  • Finger Thickness: 13.50 mil
  • Color: Teal
See full product details
Out of Stock

Polyco #41450 Specifications

  • Zoro #: G5378195
  • Mfr #: 41450
Promotion Restriction: Not eligible for promotion Finger Thickness: 13.50 mil
Color: Teal Item: Disposable Gloves
Powdered/Powder Free: Powder Free Aloe Inner Surface: No
Special Features: Chemical Resistant Glove Size: M
Lining: Unlined Resists: Chemicals
Glove Texture Location: Palm and Fingers Disposable Glove Grade: Food
Size: M Application: Food Processing, Industrial Safety, Laboratory, Manufacturing, Automotive, Dental, Tattoo and Healthcare
Palm Thickness: 11.00 mil Disposable Glove Material: Nitrile, Polyolefin
Latex Content: Latex Free Disposable Glove Palm Thickness: 8.00 to 8.99 mil
Metal Detectable: No Standards: Component Materials Comply With FDA Regulations for Food Contact 21 CFR 175.300, OSHA Level D, ISO 9001 Certified QMS
Cuff Thickness: 12.50 mil Cuff: Beaded
Sterile/Non-Sterile: Non-Sterile Ambidextrous/Hand-Specific: Ambidextrous
Glove Length: 13" Material: Nitrile, Polyolefin
Powdered/Powder-Free: Powder-Free Glove Materials: Nitrile
Glove Hand Style: Ambidextrous Latex-Free: Yes
Series: VR(R) 50 Disposable Glove Features: Chlorinated
Glove Size and Cuff Length Style: M/Standard Silicone-Free: Yes
Nominal Palm Thickness: 11 mil Cuff Style: Beaded
Anti-Static: No Acceptable Quality Level (AQL): 1.5
Cuff Length: 5 5/8" Glove Texture: Grain
Brand and Series: PolyCo VR(R) 50 Disposable Glove Type: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Take a look at the features for Polyco Disposable Sleeve Gloves. Color: Teal, Glove Size: M, Application: Food Processing, Industrial Safety, Laboratory, Manufacturing, Automotive, Dental, Tattoo and Healthcare.

Technical Guides

Restrictions and Compliance

***

Reviews of Polyco #41450