Polyken
Fire Retardant Sealing Duct Tape, Black
Mfr # 268FR
Zoro # G1879477
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2 in
- Duct Tape Length 100 ft
- Performance Temp. 20 Degrees to 221 Degrees C
- Material Polyethylene Coated Cloth
Explore More Products
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Black 226
- POLYKEN 2 In X 60 Yd, 12 Mil 229 Premium Duct Tapes - Silver 573-1086696
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White 296FR
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green 510
- POLYKEN Duct Tape, 1" x 60 yd., 9 mil, Silver 203
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Yellow 223
- POLYKEN Duct Tape, 1.5" x 60 yd., 10 mil, Silver 223
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Ol Drab 223
- POLYKEN 2 In X 60 Yd, 9 Mil 203 General Purpose Duct Tapes, Silver 573-1086555
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Black, 3/Case T988100B3PK
- DUCK BRAND METAL REPAIR TAPE 10YD 280416
- Polyken Duct Tapes