Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Sided Tape, Gray, 48mm, 23m, PK12
  • Zoro #: G0191436
  • Mfr #: 100D
$284.65 ($23.72/unit)
  • Tape Core Diameter: 3"
  • Tensile Strength: 30 lb./in.
  • Tape Backing Material: Cloth
See full product details
This item ships free.

Polyken #100D Specifications

  • Zoro #: G0191436
  • Mfr #: 100D
Tape Core Diameter: 3" Tensile Strength: 30 lb./in.
Tape Backing Material: Cloth Tape Width: 48mm
Max. Tape Performance Temp.: 200 Degrees F Tape Tensile Strength: 30 lb./in.
Tape Adhesive Strength: 45 oz./in. Adhesion Strength: 45 oz./in.
Tape Thickness: 13.00 mil Performance Temp.: 40 Degrees to 200 Degrees F
Color: Blue Min. Tape Performance Temp.: 40 Degrees F
Liner Color: Blue Adhesive: Rubber
Length: 23m Standards: ASTM D1000, PSTC-101
Diameter: 5-17/64" Width: 48mm
Tape Color: Tan Series: 100D
Tape Adhesive: Rubber Shape: Continuous Roll
Material: Double-Coated Cloth Item: Double Sided Tape
Thickness: 13 mil Tape Shape: Continuous Roll
Tape Length: 23m Duct Tape Width: 48mm
Duct Tape Primary Material: Double Coated Cloth Tape Color Family: Blue
Duct Tape Length: 23m Duct Tape Adhesive: Rubber
Duct Tape Thickness: 13 mil Duct Tape Grade: Premium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Sided Tape, Tape Backing Material Cloth, Tape Adhesive Rubber, Tape Thickness 13.00 mil, Tape Width 48mm, Tape Length 23m, Tape Shape Continuous Roll, Tape Color Tan, 40 Degrees F, 200 Degrees F, Tape Tensile Strength 30 lb./in., Tape Adhesive Strength 45 oz./in., Tape Core Diameter 3 In., Liner Color Blue, Series 100D, Standards ASTM D1000, PSTC-101, Package Quantity 12

Reviews of Polyken #100D