Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Sided Tape, Gray, 48mm, 33m, PK24
  • Zoro #: G0191427
  • Mfr #: 100D
$611.37 ($25.47/unit)
  • Tape Shape: Continuous Roll
  • Max. Tape Performance Temp.: 200 Degrees F
  • Adhesive: Rubber
See full product details
This item ships free.

Polyken #100D Specifications

  • Zoro #: G0191427
  • Mfr #: 100D
Tape Shape: Continuous Roll Max. Tape Performance Temp.: 200 Degrees F
Adhesive: Rubber Color: Blue
Width: 48mm Tape Adhesive: Rubber
Tape Core Diameter: 3" Shape: Continuous Roll
Series: 100D Item: Double Sided Tape
Tensile Strength: 30 lb./in. Tape Tensile Strength: 30 lb./in.
Tape Width: 48mm Performance Temp.: 40 Degrees to 200 Degrees F
Length: 33m Tape Adhesive Strength: 45 oz./in.
Liner Color: Blue Material: Double-Coated Cloth
Min. Tape Performance Temp.: 40 Degrees F Adhesion Strength: 45 oz./in.
Thickness: 13 mil Tape Backing Material: Cloth
Tape Length: 33m Standards: ASTM D1000, PSTC-102
Tape Thickness: 13.00 mil Diameter: 5-61/64"
Tape Color: Tan Duct Tape Length: 33m
Duct Tape Width: 48mm Tape Color Family: Blue
Duct Tape Grade: Premium Duct Tape Thickness: 13 mil
Duct Tape Primary Material: Double Coated Cloth Duct Tape Adhesive: Rubber
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Sided Tape, Tape Backing Material Cloth, Tape Adhesive Rubber, Tape Thickness 13.00 mil, Tape Width 48mm, Tape Length 33m, Tape Shape Continuous Roll, Tape Color Tan, 40 Degrees F, 200 Degrees F, Tape Tensile Strength 30 lb./in., Tape Adhesive Strength 45 oz./in., Tape Core Diameter 3 In., Liner Color Blue, Series 100D, Standards ASTM D1000, PSTC-102, Package Quantity 24

Reviews of Polyken #100D