Angle, PVC, Gray, 0.25 T, 1 1/2 In Leg, 5 Ft

POLYMERSHAPES| Zoro #: G0433587| Mfr #: 1NTZ1

$42.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 5 Degrees to 140 Degrees F
Item: Angle Stock
Tensile Strength: 7300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433587 Mfr #: 1NTZ1
Temp. Range: 5 Degrees to 140 Degrees FItem: Angle Stock
Tensile Strength: 7300 psiMaterial: PVC Type I
Leg Length: 1-1/2" x 1-1/2"Length Tolerance: +/-1"
Degree/Bend: 90Length: 5 ft.
Thickness: 0.250"Leg Length Tolerance: +/-0.125"
Thickness Tolerance: +/-0.063"Corners: Square
Finish: SmoothColor: Dark Gray
Country of Origin (subject to change): United States

Description

Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness 0.250 In., Leg Length 1-1/2 In. x 1-1/2 In., Length 5 ft., Thickness Tolerance +/-0.063 In., Leg Length Tolerance +/-0.125 In., Length Tolerance +0.060/-0.000 In., Tensile Strength 7300 psi, Temp. Range 5 Degrees to 140 Degrees F

Reviews