Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Film Stock, 20 In. W, 25 ft. L, 0.005 In. T

POLYMERSHAPES| Zoro #: G0958282| Mfr #: 2NJG3

$80.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -94 Degrees to 302 Degrees F
Plastic Grouping: Film Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958282 Mfr #: 2NJG3
Operating Temp. Range: -94 Degrees to 302 Degrees FPlastic Grouping: Film Stock
Plastic Properties: TransparentPlastic Width: 20"
Material Type: Standard GradeItem: Film Stock
Min. Temp. (F): -94Thickness Tolerance: +/-10%
Plastic Thickness: 0.005"Length Tolerance: +/-0.250"
Plastic Length: 25 ft.Width Tolerance: +/-0.25"
Tensile Strength: 28,000 psiPlastic Color: Clear
Max. Temp. (F): 302Color: clear
Plastic Material: PolyesterCountry of Origin (subject to change): United States

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polyester, Plastic Thickness 0.005 In., Plastic Width 20 In., Plastic Length 25 ft., Plastic Color Clear, Max. Temp. (F) 302, Min. Temp. (F) -94, Standard Grade, Thickness Tolerance +/-0.00025 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -94 Degrees to 302 Degrees F, Tensile Strength 28,000 psi

Reviews