Film Stock, 27 In. W, 10 ft. L, 0.005 In. T

POLYMERSHAPES| Zoro #: G1647317| Mfr #: 2NJF3

$26.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Material Type: Standard Grade
Tensile Strength: 28,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647317 Mfr #: 2NJF3
Plastic Color: ClearMaterial Type: Standard Grade
Tensile Strength: 28,000 psiPlastic Length: 10 ft.
Thickness Tolerance: +/-10%Plastic Width: 27"
Operating Temp. Range: -94 Degrees to 302 Degrees FMax. Temp. (F): 302
Plastic Material: PolyesterColor: clear
Length Tolerance: +/-0.250"Min. Temp. (F): -94
Plastic Properties: TransparentPlastic Thickness: 0.005"
Plastic Grouping: Film StockCountry of Origin (subject to change): United States

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polyester, Plastic Thickness 0.005 In., Plastic Width 27 In., Plastic Length 10 ft., Plastic Color Clear, Max. Temp. (F) 302, Min. Temp. (F) -94, Standard Grade, Thickness Tolerance +/-0.00025 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -94 Degrees to 302 Degrees F, Tensile Strength 28,000 psi

Reviews