Film Stock, 27 In. W, 12 ft. L, 0.005 In. T

POLYMERSHAPES| Zoro #: G1186683| Mfr #: 2NJG6

$29.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Silver
Item: Film Stock
Tensile Strength: 28,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186683 Mfr #: 2NJG6
Plastic Color: SilverItem: Film Stock
Tensile Strength: 28,000 psiPlastic Material: Polyester
Operating Temp. Range: -94 Degrees to 302 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -94Plastic Thickness: 0.005"
Plastic Length: 12 ft.Length Tolerance: +/-0.250"
Max. Temp. (F): 302Material Type: Standard Grade
Plastic Grouping: Film StockThickness Tolerance: +/-10%
Plastic Width: 27"Color: silver
Country of Origin (subject to change): Unknown

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polyester, Plastic Thickness 0.005 In., Plastic Width 27 In., Plastic Length 12 ft., Plastic Color Silver, Max. Temp. (F) 302, Min. Temp. (F) -94, Standard Grade, Thickness Tolerance +/-0.00025 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -94 Degrees to 302 Degrees F, Tensile Strength 28,000 psi

Reviews