Film Stock, 27 In. W, 25 ft. L, 0.005 In. T

POLYMERSHAPES| Zoro #: G1172981| Mfr #: 2NJF9

$30.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Film Stock
Tensile Strength: 28,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172981 Mfr #: 2NJF9
Plastic Color: ClearItem: Film Stock
Tensile Strength: 28,000 psiPlastic Material: Polyester
Operating Temp. Range: -94 Degrees to 302 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -94Plastic Thickness: 0.005"
Plastic Length: 25 ft.Length Tolerance: +/-0.250"
Max. Temp. (F): 302Material Type: Standard Grade
Plastic Grouping: Film StockThickness Tolerance: +/-10%
Plastic Width: 27"Color: clear
Country of Origin (subject to change): United States

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polyester, Plastic Thickness 0.005 In., Plastic Width 27 In., Plastic Length 25 ft., Plastic Color Clear, Max. Temp. (F) 302, Min. Temp. (F) -94, Standard Grade, Thickness Tolerance +/-0.00025 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -94 Degrees to 302 Degrees F, Tensile Strength 28,000 psi

Reviews