Film Stock, 40" W, 10 ft.. L, 0.001" T

POLYMERSHAPES| Zoro #: G0721472| Mfr #: 2NJG2

$86.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Clear
Item: Film Stock
Tensile Strength: 28,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0721472 Mfr #: 2NJG2
Plastic Color: ClearItem: Film Stock
Tensile Strength: 28,000 psiPlastic Material: Polyester
Operating Temp. Range: -94 Degrees to 302 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -94Plastic Thickness: 0.001"
Plastic Length: 10 ft.Length Tolerance: +/-0.250"
Max. Temp. (F): 302Material Type: Standard Grade
Plastic Grouping: Film StockThickness Tolerance: +/-10%
Plastic Width: 40"Color: clear
Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polyester, Plastic Thickness 0.001 In., Plastic Width 40 In., Plastic Length 10 ft., Plastic Color Clear, Max. Temp. (F) 302, Min. Temp. (F) -94, Standard Grade, Thickness Tolerance +/-0.00005 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -94 Degrees to 302 Degrees F, Tensile Strength 28,000 psi

Product Reviews