STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Film Stock, 40 In. W, 10 ft. L, 0.004 In. T

POLYMERSHAPES| Zoro #: G0959077| Mfr #: 2NJF7

$45.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -94 Degrees to 302 Degrees F
Plastic Grouping: Film Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959077 Mfr #: 2NJF7
Operating Temp. Range: -94 Degrees to 302 Degrees FPlastic Grouping: Film Stock
Plastic Properties: TransparentPlastic Width: 40"
Material Type: Standard GradeItem: Film Stock
Min. Temp. (F): -94Thickness Tolerance: +/-10%
Plastic Thickness: 0.004"Length Tolerance: +/-0.250"
Plastic Length: 10 ft.Width Tolerance: +/-0.25"
Tensile Strength: 28,000 psiPlastic Color: Clear
Max. Temp. (F): 302Color: clear
Plastic Material: PolyesterCountry of Origin (subject to change): Unknown

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polyester, Plastic Thickness 0.004 In., Plastic Width 40 In., Plastic Length 10 ft., Plastic Color Clear, Max. Temp. (F) 302, Min. Temp. (F) -94, Standard Grade, Thickness Tolerance +/-0.00020 In., Width Tolerance +/-0.032 In., Length Tolerance +/-0.032 In., Operating Temp. Range -94 Degrees to 302 Degrees F, Tensile Strength 28,000 psi

Reviews