Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Acetal, White, 1 1/2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0463976| Mfr #: 1NMZ7

$27.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: General Purpose
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463976 Mfr #: 1NMZ7
Diameter Tolerance: +0.005/-0.000"Type: General Purpose
Item: Rod StockMin. Temp. (F): +32
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 1-1/2"
Tensile Strength (PSI): 9500Impact Strength (Lbs.): -
Material: Acetal CopolymerMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 1 1/2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews