Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, Acetal, White, 1 1/8 In Dia x 6 Ft L

  • Zoro #: G0524946
  • Mfr #: 1NNC9

$35.33

  • Diameter: 1-1/8"
  • Length: 6 ft
  • Min. Temp. (F): +32
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1NNC9 Specifications

  • Zoro #: G0524946
  • Mfr #: 1NNC9
Diameter: 1-1/8" Length: 6 ft
Min. Temp. (F): +32 Color: White
Diameter Tolerance: +0.005/-0.000" Material: Acetal Copolymer
Standards: - Max. Temp. (F): 180
Tensile Strength (PSI): 9500 Item: Rod Stock
Length Tolerance: +/-0.250" Impact Strength (Lbs.): -
Type: General Purpose Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 1 1/8 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews of Polymershapes #1NNC9