Rod, Acetal, White, 1 5/8 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0444875| Mfr #: 1NMW3

$13.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Diameter: 1-5/8"
Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444875 Mfr #: 1NMW3
Type: General PurposeDiameter: 1-5/8"
Material: Acetal CopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 9500
Color: WhiteLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): +32
Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 1 5/8 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews