Rod, Acetal, White, 1 7/8 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1235342| Mfr #: 1NMW5

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235342 Mfr #: 1NMW5
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: Acetal CopolymerLength: 1 ft
Diameter: 1-7/8"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 9500Type: General Purpose
Color: whiteCountry of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 1 7/8 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews