Rod, Acetal, White, 1 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1531905| Mfr #: 1NMZ3

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Type: General Purpose
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531905 Mfr #: 1NMZ3
Diameter Tolerance: +0.003/-0.000"Type: General Purpose
Item: Rod StockMin. Temp. (F): +32
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 1"
Tensile Strength (PSI): 9500Impact Strength (Lbs.): -
Material: Acetal CopolymerMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 1 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews