Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, Acetal, White, 2 1/2 In Dia x 1 Ft L

  • Zoro #: G0510693
  • Mfr #: 1NMX1

$28.25

  • Length: 1 ft
  • Length Tolerance: +/-0.250"
  • Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1NMX1 Specifications

  • Zoro #: G0510693
  • Mfr #: 1NMX1
Length: 1 ft Length Tolerance: +/-0.250"
Color: White Item: Rod Stock
Min. Temp. (F): +32 Diameter: 2-1/2"
Diameter Tolerance: +0.015/-0.000" Standards: -
Tensile Strength (PSI): 9500 Max. Temp. (F): 180
Impact Strength (Lbs.): - Material: Acetal Copolymer
Type: General Purpose Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 2 1/2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews of Polymershapes #1NMX1