Rod, Acetal, White, 3 3/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0741501| Mfr #: 1NMX7

$66.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741501 Mfr #: 1NMX7
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Acetal CopolymerLength: 1 ft
Diameter: 3-3/4"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 9500Type: General Purpose
Color: whiteCountry of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 3 3/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews