Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Acetal, White, 3 3/4 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1377372| Mfr #: 1NNB3

$187.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377372 Mfr #: 1NNB3
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Acetal CopolymerLength: 3 Ft
Diameter: 3-3/4"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 9500Type: General Purpose
Color: whiteCountry of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 3 3/4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews