Rod, Acetal, White, 3 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1101432| Mfr #: 1NMX4

$42.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Type: General Purpose
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101432 Mfr #: 1NMX4
Diameter Tolerance: +0.250/-0.000"Type: General Purpose
Item: Rod StockMin. Temp. (F): +32
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 3"
Tensile Strength (PSI): 9500Impact Strength (Lbs.): -
Material: Acetal CopolymerMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 3 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Reviews