Rod, Acetal, White, 4 3/4" Dia x 3 ft. L

POLYMERSHAPES| Zoro #: G1997466| Mfr #: 1NNB7

$346.40 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1997466 Mfr #: 1NNB7
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Acetal CopolymerLength: 3 Ft
Diameter: 4-3/4"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 9500Type: General Purpose
Color: whiteCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 4 3/4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Product Reviews