Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Nylon 6, Off White, 2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G2175975| Mfr #: 1UVE4

$58.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Extruded
Diameter: 2"
Material: Nylon 6/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175975 Mfr #: 1UVE4
Type: ExtrudedDiameter: 2"
Material: Nylon 6/6Max. Temp. (F): 210
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 11,500
Color: off WhiteLength: 3 Ft
Length Tolerance: +/-0.250"Min. Temp. (F): -40
Country of Origin (subject to change): United States

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews