Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, Nylon 6, Off White, 2 In Dia x 6 Ft L

  • Zoro #: G0540154
  • Mfr #: 1UVK3

$111.49

  • Min. Temp. (F): -40
  • Type: Extruded
  • Length: 6 ft
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1UVK3 Specifications

  • Zoro #: G0540154
  • Mfr #: 1UVK3
Min. Temp. (F): -40 Type: Extruded
Length: 6 ft Max. Temp. (F): 210
Color: off White Standards: -
Item: Rod Stock Length Tolerance: +/-0.250"
Diameter: 2" Diameter Tolerance: +0.005/-0.000"
Tensile Strength (PSI): 11,500 Impact Strength (Lbs.): -
Material: Nylon 6/6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews of Polymershapes #1UVK3