BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Nylon 6, Off White, 3 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0256602| Mfr #: 1UVF5

$165.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Type: Extruded
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256602 Mfr #: 1UVF5
Diameter Tolerance: +0.250/-0.000"Type: Extruded
Item: Rod StockMin. Temp. (F): -40
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 3"
Tensile Strength (PSI): 11,500Impact Strength (Lbs.): -
Material: Nylon 6/6Max. Temp. (F): 210
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews